NILOS

NILOS Nilos Ring for single row taper roller bearing 32022 JV

  • ERIKS:24023216
  • Manufacturer:7316574058402
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 320 XSeals the inner roller bearing ring.
Save to list

€12.12/ pieceexcl. VAT

€14.67incl. VAT

96 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
116 mm
Outer Diameter
170 mm
Width
4 mm
Bearing
32022 X
Material
Galvanized steel