NILOS

NILOS Nilos Ring for single row taper roller bearing 32020 XAV

  • ERIKS:23773908
  • Manufacturer:7316578006980
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 320 XSeals the outer roller bearing ring.
Save to list

€10.48/ pieceexcl. VAT

€12.68incl. VAT

106 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
100 mm
Outer Diameter
147 mm
Width
8.2 mm
Bearing
32020 X
Material
Galvanized steel