

€9.53/ pieceexcl. VAT
€11.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 142 mm |
Width | 8.5 mm |
Bearing | 32019 X |
Material | Galvanized steel |