

€8.24/ pieceexcl. VAT
€9.97incl. VAT
401 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 137 mm |
Width | 8.5 mm |
Bearing | 32018 X |
Material | Galvanized steel |