

€7.69/ pieceexcl. VAT
€9.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 80 mm |
Outer Diameter | 122.5 mm |
Width | 7.2 mm |
Bearing | 32016 X |
Material | Galvanized steel |