

€7.61/ pieceexcl. VAT
€9.21incl. VAT
391 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 113 mm |
Width | 6.2 mm |
Bearing | 32015 X |
Material | Galvanized steel |