

€7.86/ pieceexcl. VAT
€9.51incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 79.5 mm |
Outer Diameter | 115 mm |
Width | 3.5 mm |
Bearing | 32015 X |
Material | Galvanized steel |