NILOS

NILOS Nilos Ring for single row taper roller bearing 32013 JV

  • ERIKS:11937244
  • Manufacturer:7316578006843
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 320 XSeals the inner roller bearing ring.
Save to list

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
3.5 mm
Bearing
32013 X
Material
Galvanized steel