

€5.77/ pieceexcl. VAT
€6.98incl. VAT
64 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 60 mm |
Outer Diameter | 93.2 mm |
Width | 5.7 mm |
Bearing | 32012 X |
Material | Galvanized steel |