

€5.31/ pieceexcl. VAT
€6.43incl. VAT
775 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 88.4 mm |
Width | 5.7 mm |
Bearing | 32011 X |
Material | Galvanized steel |