

€4.08/ pieceexcl. VAT
€4.94incl. VAT
91 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 73.5 mm |
Width | 4.7 mm |
Bearing | 32009 X |
Material | Galvanized steel |