

€3.19/ pieceexcl. VAT
€3.86incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 60 mm |
Width | 4.2 mm |
Bearing | 32007 X |
Material | Galvanized steel |