

€2.08/ pieceexcl. VAT
€2.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 25 mm |
Outer Diameter | 46 mm |
Width | 3.7 mm |
Bearing | 32005 X |
Material | Galvanized steel |