

€1.89/ pieceexcl. VAT
€2.29incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 40.5 mm |
Width | 3.2 mm |
Bearing | 32004 X |
Material | Galvanized steel |