

€1.76/ pieceexcl. VAT
€2.13incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 23.2 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
Bearing | 32004 |
Material | Galvanized steel |
€1.76/ pieceexcl. VAT
€2.13incl. VAT
61 In stock - Estimated delivery date 05/11/2026