

€12.25/ pieceexcl. VAT
€14.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 85 mm |
Outer Diameter | 175 mm |
Width | 17.1 mm |
Bearing | 31317 |
Material | Galvanized steel |