

€7.50/ pieceexcl. VAT
€9.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 57.5 mm |
Outer Diameter | 110 mm |
Width | 3 mm |
Bearing | 31310 |
Material | Galvanized steel |