

€6.85/ pieceexcl. VAT
€8.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 109.5 mm |
Width | 10.6 mm |
Bearing | 31310 |
Material | Galvanized steel |