NILOS

NILOS Nilos Ring for single row taper roller bearing 31309 JV

  • ERIKS:12951709
Image 1
Save to list

€6.99/ pieceexcl. VAT

€8.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
52.3 mm
Outer Diameter
100 mm
Width
3 mm
Bearing
31309
Material
Galvanized steel