NILOS

NILOS Nilos Ring for single row taper roller bearing 31309 AV

  • ERIKS:23773880
  • Manufacturer:7316578006515
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 313Seals the outer roller bearing ring.
Save to list

€6.18/ pieceexcl. VAT

€7.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
45 mm
Outer Diameter
99.5 mm
Width
9.6 mm
Bearing
31309
Material
Galvanized steel