

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 75.3 mm |
Outer Diameter | 140 mm |
Width | 3.5 mm |
Bearing | 30313 |
Material | Galvanized steel |