NILOS

NILOS Nilos Ring for single row taper roller bearing 30312 JV

  • ERIKS:12951701
Image 1
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
69.3 mm
Outer Diameter
130 mm
Width
3 mm
Bearing
30312
Material
Galvanized steel