

€7.47/ pieceexcl. VAT
€9.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 119.5 mm |
Width | 7.1 mm |
Bearing | 30311 |
Material | Galvanized steel |