

€6.63/ pieceexcl. VAT
€8.02incl. VAT
51 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 109.5 mm |
Width | 6.6 mm |
Bearing | 30310 |
Material | Galvanized steel |