

€6.99/ pieceexcl. VAT
€8.46incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 52.3 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 30309 |
Material | Galvanized steel |