NILOS

NILOS Nilos Ring for single row taper roller bearing 30304 JV

  • ERIKS:24023169
  • Manufacturer:7316578058354
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 303Seals the inner roller bearing ring.
Save to list

€3.41/ pieceexcl. VAT

€4.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
24.5 mm
Outer Diameter
52 mm
Width
2 mm
Bearing
30304
Material
Galvanized steel