NILOS

NILOS Nilos Ring for single row taper roller bearing 30304 AV

  • ERIKS:23773854
  • Manufacturer:7316578006171
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 303Seals the outer roller bearing ring.
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
20 mm
Outer Diameter
51.5 mm
Width
3.6 mm
Bearing
30304
Material
Galvanized steel