

€2.34/ pieceexcl. VAT
€2.83incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 19 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
Bearing | 30302 |
Material | Galvanized steel |