

€1.77/ pieceexcl. VAT
€2.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 15 mm |
Outer Diameter | 41.5 mm |
Width | 3.6 mm |
Bearing | 30302 |
Material | Galvanized steel |