

€15.13/ pieceexcl. VAT
€18.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 110 mm |
Outer Diameter | 199 mm |
Width | 9.6 mm |
Bearing | 30222 |
Material | Galvanized steel |