NILOS

NILOS Nilos Ring for single row taper roller bearing 30221 AV

  • ERIKS:23773848
  • Manufacturer:7316578006003
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 302Seals the outer roller bearing ring.
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
105 mm
Outer Diameter
189.5 mm
Width
9.6 mm
Bearing
30221
Material
Galvanized steel