

€11.90/ pieceexcl. VAT
€14.40incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 103 mm |
Outer Diameter | 170 mm |
Width | 3.5 mm |
Bearing | 30219 |
Material | Galvanized steel |