NILOS

NILOS Nilos Ring for single row taper roller bearing 30217 AV

  • ERIKS:23773841
  • Manufacturer:7316578005938
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 302Seals the outer roller bearing ring.
Save to list

€9.95/ pieceexcl. VAT

€12.04incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
85 mm
Outer Diameter
149.5 mm
Width
7.1 mm
Bearing
30217
Material
Galvanized steel