

€7.84/ pieceexcl. VAT
€9.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 129.5 mm |
Width | 5.6 mm |
Bearing | 30215 |
Material | Galvanized steel |