NILOS

NILOS Nilos Ring for single row taper roller bearing 30214 JV

  • ERIKS:24023147
  • Manufacturer:7316578058286
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 302Seals the inner roller bearing ring.
Save to list

€8.88/ pieceexcl. VAT

€10.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
76.5 mm
Outer Diameter
125 mm
Width
5 mm
Bearing
30214
Material
Galvanized steel