

€6.92/ pieceexcl. VAT
€8.37incl. VAT
82 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 65 mm |
Outer Diameter | 119.5 mm |
Width | 5.1 mm |
Bearing | 30213 |
Material | Galvanized steel |