

€6.42/ pieceexcl. VAT
€7.77incl. VAT
21 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 60 mm |
Outer Diameter | 109.5 mm |
Width | 5.1 mm |
Bearing | 30212 |
Material | Galvanized steel |