

€7.15/ pieceexcl. VAT
€8.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 58 mm |
Outer Diameter | 100 mm |
Width | 4.6 mm |
Bearing | 30211 |
Material | Galvanized steel |