

€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 99.5 mm |
Width | 5.1 mm |
Bearing | 30211 |
Material | Galvanized steel |