

€5.19/ pieceexcl. VAT
€6.28incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 84.5 mm |
Width | 5.1 mm |
Bearing | 30209 |
Material | Galvanized steel |