

€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 45 mm |
Outer Diameter | 80 mm |
Width | 2.5 mm |
Bearing | 30208 |
Material | Galvanized steel |