

€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 27.2 mm |
Outer Diameter | 52 mm |
Width | 2 mm |
Bearing | 30205 |
Material | Galvanized steel |