

€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 23.6 mm |
Outer Diameter | 47 mm |
Width | 2 mm |
Bearing | 30204 |
Material | Galvanized steel |