

€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 17 mm |
Outer Diameter | 39.5 mm |
Width | 2.6 mm |
Bearing | 30203 |
Material | Galvanized steel |