

€9.13/ pieceexcl. VAT
€11.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 81 mm |
Outer Diameter | 160 mm |
Width | 3.5 mm |
Bearing | 20413 |
Material | Galvanized steel |