

€10.16/ pieceexcl. VAT
€12.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 65 mm |
Outer Diameter | 143.5 mm |
Width | 3.5 mm |
Bearing | 20413 |
Material | Galvanized steel |