

€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 46.5 mm |
Width | 2.5 mm |
Bearing | 20304 |
Material | Galvanized steel |
€2.78/ pieceexcl. VAT
€3.36incl. VAT
60 In stock - Estimated delivery date 06/11/2026