

€57.41/ pieceexcl. VAT
€69.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 180 mm |
Outer Diameter | 295 mm |
Width | 5 mm |
Bearing | 20236 |
Material | Galvanized steel |