

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 13 mm |
Outer Diameter | 29 mm |
Width | 1.8 mm |
Bearing | E 13 |
Material | Galvanized steel |