NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6301 AV

  • ERIKS:12951678
Image 1
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
12 mm
Outer Diameter
32.7 mm
Width
2 mm
Bearing
6301
Material
Galvanized steel
Related products

€1.83/ pieceexcl. VAT

€2.21incl. VAT

28 In stock - Estimated delivery date 09/11/2026